- 4 ft
- Natural UHMW, Solid Rail Round Insert
- Stainless Steel Sheath
description
- General-purpose side rail for minimum container contact.
| Sheath Material | Stainless Steel |
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Length | 4 ft |
| Insert Material | Natural UHMW, Solid Rail |
| Weight | 1.8 LB |

