| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Length | 8 ft |
| Height | 0.670 in |
| Insert Material | Natural UHMW, Solid Rail |
| Weight | 0.442 LB |
| EAN or UPC | 787405474369 |
| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Length | 8 ft |
| Height | 0.670 in |
| Insert Material | Natural UHMW, Solid Rail |
| Weight | 0.442 LB |
| EAN or UPC | 787405474369 |