- 6 ft Tee Guide Rail
- 0.75" Top Width
- Made of Natural UHMW w/a Stainless Steel Sheath
description
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Insert Material | Natural UHMW |
| Part Height | 0.83 in, 21.1 mm |
| Height | 0.810 in |
| Bend Radius [Min] | 4 in |
| Length | 72 in |
| Top Width | 3/4 in |
| Sheath Thickness | 0.078 in |
| Profile | Tee Guide Rail |
| Material | UHMW-PE |
| Temperature Range [Max] | 180 °F |
| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Color | White |
| Standard | FDA Accepted |
| Part Width | 0.75 in, 19.1 mm |
| Inch/Metric | Inch |
| Weight | 3.0 LB |

