- Nolu-S Material
- Stainless Steel Sheath Material
- 0.75 in Width
- 144 in Length
| Temperature Range [Max] | 140 °F |
| Sheath Thickness | 0.078 in |
| Length | 144 in |
| Sheath Material | Stainless Steel |
| Part Height | 0.83 in, 21.1 mm |
| Profile | Tee Guide Rail |
| Material | NOLU-S |
| Color | Grey |
| Inch/Metric | Inch |
| Bend Radius [Min] | 4 in |
| Standard | FDA Accepted |
| Part Width | 0.75 in, 19.1 mm |
| Weight | 0.52 LB |
| EAN or UPC | 787405520813 |

