- 8 ft Tee Guide Rail
- 1" Top Width
- Made of Static Dissipative UHMW (Black) w/a Stainless Steel Sheath
description
- Side rail or wear strip. Can be used in combination with the other rails when a greater contact area is required.
- Valu Guide Tee Guide Rail can be used as a side rail when a larger container contact area is required, or as a wear strip for wide metal or plastic belting and slat top chain
| Sheath Material | Stainless Steel |
| Height | 0.810 in |
| Insert Material | Static Dissipative UHMW (Black) |
| Top Width | 1 in |
| Bottom Width | 0.67 in |
| Length | 8 ft |
| Weight | 0.475 LB |
| EAN or UPC | 787405519732 |

