- Nolu-S Material
- Stainless Steel Sheath Material
- 1.19 in Width
- 240 in Length
- Buy in Increments of 20
features
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath.
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
| Inch/Metric | Inch |
| Material | NOLU-S |
| Standard | FDA Accepted |
| Color | Grey |
| Part Height | 1.07 in, 27.2 mm |
| Temperature Range [Max] | 140 °F |
| Profile | Tab Chain Guide Rail |
| Sheath Material | Stainless Steel |
| Bend Radius [Min] | 4 in |
| Part Width | 1.19 in, 30.2 mm |
| Length | 240 in |
| Sheath Thickness | 0.078 in |
| Weight | 0.63 LB |
| EAN or UPC | 787405521018 |

