- UHMW-PE Material
- Stainless Steel Sheath Material
- 1 in Width
- 240 in Length
- Buy in Increments of 20
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Bend Radius [Min] | 4 in |
| Temperature Range [Max] | 180 °F |
| Sheath Material | Stainless Steel |
| Color | White |
| Length | 240 in |
| Sheath Thickness | 0.078 in |
| Inch/Metric | Inch |
| Part Width | 1 in, 25.4 mm |
| Part Height | 0.79 in, 20.1 mm |
| Profile | Tee Guide Rail |
| Standard | FDA Accepted |
| Material | UHMW-PE |
| Weight | 0.45 LB |
| EAN or UPC | 787405521179 |

