- Nolu-S Material
- Stainless Steel Sheath Material
- 1.25 in Width
- 240 in Length
- Buy in Increments of 20
features
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS) with 304 stainless steel sheath.
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
| Length | 240 in |
| Color | Grey |
| Inch/Metric | Inch |
| Material | NOLU-S |
| Temperature Range [Max] | 140 °F |
| Part Width | 1.25 in, 31.8 mm |
| Bend Radius [Min] | 4 in |
| Standard | FDA Accepted |
| Part Height | 0.83 in, 21.1 mm |
| Profile | Tee Guide Rail |
| Sheath Material | Stainless Steel |
| Sheath Thickness | 0.078 in |
| Weight | 0.566 LB |
| EAN or UPC | 787405521438 |

