| Profile | V-Belt Guide Rail |
| Sheath Material | Stainless Steel |
| Length | 144 in |
| Part Height | 0.83 in, 21.1 mm |
| Inch/Metric | Inch |
| Standard | FDA Accepted |
| Sheath Thickness | 0.078 in |
| Bend Radius [Min] | 4 in |
| Part Width | 0.73 in, 18.5 mm |
| Material | UHMW-PE |
| Color | White |
| Temperature Range [Max] | 180 °F |
| Weight | 0.433 LB |
| EAN or UPC | 787405475540 |

