- Nolu-S Material
- 1.25 in Width
- 144 in Length
- Stainless Steel Sheath Material
| Sheath Material | Stainless Steel |
| Length | 144 in |
| Material | NOLU-S |
| Color | Grey |
| Weight | 0.503 LB |
| EAN or UPC | 787405521933 |
| Sheath Material | Stainless Steel |
| Length | 144 in |
| Material | NOLU-S |
| Color | Grey |
| Weight | 0.503 LB |
| EAN or UPC | 787405521933 |