- Nolu-S Material
- 1 in Width
- 240 in Length
- Stainless Steel Sheath Material
| Sheath Material | Stainless Steel |
| Material | NOLU-S |
| Color | Grey |
| Length | 240 in |
| Weight | 0.49 LB |
| EAN or UPC | 787405522190 |
| Sheath Material | Stainless Steel |
| Material | NOLU-S |
| Color | Grey |
| Length | 240 in |
| Weight | 0.49 LB |
| EAN or UPC | 787405522190 |