- 1.6 Outer Dia. (in)
- ABS Material
features
- Roller end bearing. Easily assembled onto any lengths of pipe. Glue fit assembly into 1 1/2 inch schedule 40 PVC pipe. Thru shaft bore.
| Tube Type | 1-1/2” sch. 40 PVC pipe |
| Material | ABS |
| Flange Diameter | 1.87 |
| Measurement System | Universal |
| Length | 0.92 in |
| O.D. | 1.6 in |
| Component Series | VRE-640 |
| Weight | 0.1 LB |
| EAN or UPC | 787405262430 |

