- 24 Radius (in)
features
- ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Module Width | 4.5 in, 6 in, 6.5 in |
| Type | Corner Track |
| Rivet No. | N/A |
| Component Series | VT-980 |
| Track Width | 5 in |
| Series | 2040 |
| Chain Size | 40 |
| Radius | 24 in |
| Height | 1 in |
| Color | White |
| Chain Series Used With | 2250 TAB |
| Measurement System | Universal |
| Length | N/A |
| Part Width | 5 in |
| Style | Tab Style, Carry or Return Corner Track |
| Width | 5 in |
| Material | NOLU-BR |
| Weight | 4.8 LB |
| EAN or UPC | 787405304949 |

