- NOLU-BR Material
- 6 ft Length
features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Carry or Return | Carry |
| Height | 1 in |
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Radius | N/A |
| Rivet No. | N/A |
| Measurement System | Universal |
| Track Width | 3.75 in |
| Material | NOLU-BR |
| Style | Tab Style, Carry or Return Straight Track |
| Component Series | VT-980 |
| Part Height | 1 in |
| Length | 6 ft |
| Module Width | 2.25 in, 2.5 in, 2.625 in, 3.25 in |
| Width | 3 3/4 in |
| Straight or Curve | Straight |
| Chain Series Used With | 879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4 |
| Weight | 5.48 LB |
| EAN or UPC | 787405304994 |

