- 24 Radius (in)
features
- ValuTrac Curve for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- 24 inch radius.
- Used with 882 series 7 1/2 inch wide chain.
| Series | 2050 |
| Track Width | 8 in |
| Height | 1.188 in |
| Length | N/A |
| Color | White |
| Part Height | 1.188 in |
| Measurement System | Universal |
| Carry or Return | Carry |
| Chain Series | 882 |
| Part Width | 8 in |
| Component Series | VT-982 |
| Module Width | 7.5 in |
| Chain Size | 50 |
| Material | NOLU-BR |
| Style | Tab Style, Carry or Return Corner Track |
| Radius | 24 in |
| Type | Curve |
| Rivet No. | N/A |
| Width | 8 in |
| Chain Series Used With | 882TAB-K7-1/2 |
| Weight | 9.4 LB |
| EAN or UPC | 787405305410 |

