- 24 Radius (in)
features
- ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. used with 882 series 12 inch wide chain.
| Chain Series Used With | 882TAB-K12 |
| Measurement System | Universal |
| Radius | 24 in |
| Track Width | 12.5 in |
| Component Series | VT-982 |
| Part Height | 1.188 in |
| Material | NOLU-BR |
| Type | Curve |
| Carry or Return | Carry |
| Part Width | 12.5 in |
| Weight | 16.8 LB |
| EAN or UPC | 787405786110 |

