- 24 Radius (in)
features
- ValuTrac Curve for tab chain. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Reduces energy and water consumption Extends life of mating surfaces 24 inch radius Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Measurement System | Universal |
| Chain Series Used With | 879TAB-K4-1/2 880TAB-K4-1/2 881TAB-K4-1/2 |
| Component Series | VT-S-9 |
| Type | Curve |
| Radius | 24 in |
| Material | NOLU-S |
| Part Height | 1 in |
| Part Width | 5 in |
| Carry or Return | Carry |
| Track Width | 5 in |
| Weight | 4.8 LB |
| EAN or UPC | 787405527843 |

