- Black UHMW Tab Style, Carry or Return Corner Track Style
- 1701 Chain Series
- 2", 2.500" Module Width
- 12" Radius
| Width | 3 1/4 in |
| Height | 1 1/4 in |
| Length | N/A |
| Module Width | 2 in, 2.5 in |
| Radius | 12 in |
| Rivet No. | N/A |
| Chain Series | 1701 |
| Style | Tab Style, Carry or Return Corner Track |
| Material | Black UHMW |
| Weight | 1.4 LB |
| EAN or UPC | 787405302433 |

