- 6 ft Length
- Black UHMW Tab Style, Carry or Return Straight Track Style
- 1701 Chain Series
- 2", 2.500" Module Width
| Width | 3 1/4 in |
| Height | 1 1/4 in |
| Material | Black UHMW |
| Module Width | 2 in, 2.5 in |
| Rivet No. | N/A |
| Radius | N/A |
| Style | Tab Style, Carry or Return Straight Track |
| Chain Series | 1701 |
| Length | 6 ft |
| Weight | 5.04 LB |
| EAN or UPC | 787405302471 |

