- 6 ft Length
- Black UHMW Tab Style, Carry or Return Straight Track Style
- 1873, 1874 Chain Series
- 2.250", 2.500", 3.250" Module Width
features
- ValuTrac Straight section for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. Used with 1873 or 1874 series 3 1/4 inch wide chains.
| Height | 1 3/8 in |
| Carry or Return | Carry |
| Length | 6 ft |
| Style | Tab Style, Carry or Return Straight Track |
| Rivet No. | N/A |
| Width | 3 3/4 in |
| Module Width | 2.25 in, 2.5 in, 3.25 in |
| Part Height | 1.375 in |
| Straight or Curve | Straight |
| Measurement System | Universal |
| Chain Series | 1873, 1874 |
| Chain Series Used With | 1873-K3-1/4 1874-K3-1/4 |
| Track Width | 3.75 in |
| Material | NOLU-BR |
| Component Series | VT-973 |
| Radius | N/A |
| Weight | 8.17 LB |
| EAN or UPC | 787405304062 |

