- Black UHMW Bevel Style, Carrying Corner Turn Track Style
- 879, 880, 881 Chain Series
- 3.250" Module Width
- 24" Radius
features
- ValuTrac curve for bevel chain. Carry side. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius Used with 879, 880, and 881 series 3 1/4 inch wide bevel chains.
| Length | N/A |
| Height | 1 in |
| Radius | 24 in |
| Chain Series | 880, 881, 879 |
| Material | Black UHMW |
| Rivet No. | N/A |
| Style | Bevel Style, Carrying Corner Turn Track |
| Width | 3 3/4 in |
| Module Width | 3.25 in |
| Weight | 3.28 LB |
| EAN or UPC | 787405304758 |

