- Black UHMW Bevel Style, Carrying Corner Turn Track Style
- 879, 880, 881 Chain Series
- 4.500" Module Width
- 24" Radius
| Length | N/A |
| Width | 5 in |
| Height | 1 in |
| Material | Black UHMW |
| Chain Series | 880, 881, 879 |
| Module Width | 4.5 in |
| Rivet No. | N/A |
| Radius | 24 in |
| Style | Bevel Style, Carrying Corner Turn Track |
| Weight | 4.88 LB |
| EAN or UPC | 787405304765 |

