- 3 ft Length
- Black UHMW Bevel Style, Carrying Straight Track Style
- 879, 880, 881 Chain Series
- 4.500" Module Width
| Width | 5 in |
| Module Width | 4.5 in |
| Rivet No. | N/A |
| Height | 1 in |
| Material | Black UHMW |
| Radius | N/A |
| Style | Bevel Style, Carrying Straight Track |
| Chain Series | 880, 881, 879 |
| Length | 3 ft |
| Weight | 4.66 LB |
| EAN or UPC | 787405304802 |

