- 18 Radius (in)
features
- ValuTrac curve for bevel chain. Return side. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 18 inch radius Used with 879, 880, and 881 series 3 1/4 inch wide bevel chains.
| Length | N/A |
| Type | Curves for Bevel Chain |
| Chain Series Used With | 879-K3-1/4 880-K3-1/4 881-K3-1/4 |
| Carry or Return | Return |
| Component Series | VT-980 |
| Measurement System | Universal |
| Part Height | 1 in |
| Track Width | 3.75 in |
| Material | NOLU-BR |
| Rivet No. | N/A |
| Width | 3 3/4 in |
| Height | 1 in |
| Style | Bevel Style, Chain Return Corner Turn Track |
| Radius | 18 in |
| Part Width | 3.75 in |
| Chain Series | 880, 881, 879 |
| Module Width | 3.25 in |
| Weight | 2.85 LB |
| EAN or UPC | 787405304826 |

