- 24 Radius (in)
features
- ValuTrac curve for bevel chain. Return side. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius Used with 879, 880, and 881 series 4 1/2 inch wide bevel chains.
| Module Width | 4.5 in |
| Type | Curves for Bevel Chain |
| Carry or Return | Return |
| Measurement System | Universal |
| Material | NOLU-BR |
| Part Height | 1 in |
| Chain Series | 880, 881, 879 |
| Chain Series Used With | 879-K4-1/2 880-K4-1/2 881-K4-1/2 |
| Part Width | 5 in |
| Rivet No. | N/A |
| Component Series | VT-980 |
| Radius | 24 in |
| Width | 5 in |
| Track Width | 5 in |
| Height | 1 in |
| Length | N/A |
| Style | Bevel Style, Chain Return Corner Turn Track |
| Weight | 5.74 LB |
| EAN or UPC | 787405304840 |

