- 3 ft Length
- Black UHMW Bevel Style, Chain Return Straight Track Style
- 879, 880, 881 Chain Series
- 3.250" Module Width
| Module Width | 3.25 in |
| Width | 3 3/4 in |
| Rivet No. | N/A |
| Height | 1 in |
| Style | Bevel Style, Chain Return Straight Track |
| Material | Black UHMW |
| Chain Series | 880, 881, 879 |
| Length | 3 ft |
| Radius | N/A |
| Weight | 3.56 LB |
| EAN or UPC | 787405304871 |

