features
- ValuTrac straight section for bevel chain.
- Return side.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 879, 880, and 881 series 4 1/2 inch wide bevel chains.
| Length | 10 ft |
| Track Width | 5 in |
| Material | NOLU-BR |
| Measurement System | Universal |
| Chain Series Used With | 879-K4-1/2 880-K4-1/2 881-K4-1/2 |
| Component Series | VT-980 |
| Part Height | 1 in |
| Type | Straight Sections for Bevel Chain |
| Carry or Return | Return |
| Part Width | 5 in |
| Weight | 18.26 LB |
| EAN or UPC | 787405526334 |

