- 3 ft Length
- Black UHMW Bevel Style, Chain Return Straight Track Style
- 879, 880, 881 Chain Series
- 4.500" Module Width
| Style | Bevel Style, Chain Return Straight Track |
| Radius | N/A |
| Width | 5 in |
| Chain Series | 880, 881, 879 |
| Module Width | 4.5 in |
| Length | 3 ft |
| Rivet No. | N/A |
| Material | Black UHMW |
| Height | 1 in |
| Weight | 5.48 LB |
| EAN or UPC | 787405304895 |

