- 18 Radius (in)
features
- ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 18 inch radius. Used with 879, 880, and 881 series 3 1/4 inch wide tab chains.
| Length | N/A |
| Material | NOLU-BR |
| Measurement System | Universal |
| Width | 3 3/4 in |
| Part Width | 3.75 in |
| Type | Corner Track |
| Rivet No. | N/A |
| Height | 1 in |
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Component Series | VT-980 |
| Chain Series Used With | 2250 TAB |
| Radius | 18 in |
| Style | Tab Style, Carry or Return Corner Track |
| Module Width | 2.25 in, 2.5 in, 2.625 in, 3.25 in |
| Track Width | 3.75 in |
| Weight | 2.3 LB |
| EAN or UPC | 787405304918 |

