- Black UHMW Tab Style, Carry or Return Corner Track Style
- 879, 880, 881, 815, 820, 831 Chain Series
- 2.250", 2.500", 2.625", 3.250" Module Width
- 24" Radius
| Style | Tab Style, Carry or Return Corner Track |
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Module Width | 2.25 in, 2.5 in, 2.625 in, 3.25 in |
| Rivet No. | N/A |
| Width | 3 3/4 in |
| Height | 1 in |
| Material | Black UHMW |
| Radius | 24 in |
| Weight | 2.9 LB |

