features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Rivet No. | N/A |
| Style | Tab Style, Carry or Return Straight Track |
| Width | 5 in |
| Material | NOLU-BR |
| Length | 1 ft |
| Track Width | 5 in |
| Component Series | VT-980 |
| Module Width | 4.5 in, 6 in, 6.5 in |
| Radius | N/A |
| Measurement System | Universal |
| Part Height | 1 in |
| Straight or Curve | Straight |
| Chain Series Used With | 879TAB-K4-1/2 880TAB-K4-1/2 881TAB-K4-1/2 |
| Height | 1 in |
| Chain Series | 815, 820, 831, 880, 881, 879 |
| Carry or Return | Carry |
| Weight | 8.3 LB |
| EAN or UPC | 787405305014 |

