- Black UHMW Bevel Style, Carrying Corner Turn Track Style
- 881 Chain Series
- 7.500" Module Width
- 24" Radius
| Module Width | 7.5 in |
| Style | Bevel Style, Carrying Corner Turn Track |
| Length | N/A |
| Height | 1 in |
| Rivet No. | N/A |
| Material | Black UHMW |
| Chain Series | 881 |
| Width | 8 in |
| Radius | 24 in |
| Weight | 8.72 LB |
| EAN or UPC | 787405305021 |

