- 3 ft Length
- Black UHMW Bevel Style, Carrying Straight Track Style
- 881 Chain Series
- 7.500" Module Width
| Style | Bevel Style, Carrying Straight Track |
| Length | 3 ft |
| Chain Series | 881 |
| Radius | N/A |
| Width | 8 in |
| Height | 1 in |
| Material | Black UHMW |
| Module Width | 7.5 in |
| Rivet No. | N/A |
| Weight | 8.32 LB |
| EAN or UPC | 787405305038 |

