- 6 ft Length
- Black UHMW Bevel Style, Chain Return Straight Track Style
- 881 Chain Series
- 7.500" Module Width
| Length | 6 ft |
| Radius | N/A |
| Style | Bevel Style, Chain Return Straight Track |
| Module Width | 7.5 in |
| Material | Black UHMW |
| Chain Series | 881 |
| Width | 8 in |
| Height | 1 in |
| Rivet No. | N/A |
| Weight | 20.67 LB |
| EAN or UPC | 787405305076 |

