- 24 Radius (in)
features
- ValuTrac Curve for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius. Used with 881 series 7 1/2 inch wide tab chain.
| Width | 8 in |
| Chain Series Used With | 881TAB-K7-1/2 |
| Module Width | 7.5 in |
| Height | 1 in |
| Type | Curve |
| Radius | 24 in |
| Part Width | 8 in |
| Rivet No. | N/A |
| Carry or Return | Carry |
| Chain Series | 881 |
| Part Height | 1 in |
| Component Series | VT-981 |
| Material | NOLU-BR |
| Measurement System | Universal |
| Length | N/A |
| Track Width | 8 in |
| Style | Tab Style, Carry or Return Corner Track |
| Weight | 8.9 LB |
| EAN or UPC | 787405305090 |

