features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 881 series 7 1/2 inch wide tab chain.
| Chain Series Used With | 881TAB-K7-1/2 |
| Straight or Curve | Straight |
| Track Width | 8 in |
| Measurement System | Universal |
| Material | NOLU-BR |
| Component Series | VT-981 |
| Part Height | 1 in |
| Length | 1 ft |
| Carry or Return | Carry |
| Weight | 26.0 LB |
| EAN or UPC | 787405305106 |

