- 6 ft Length
- Black UHMW Tab Style, Carry or Return Straight Track Style
- 881 Chain Series
- 7.500" Module Width
| Module Width | 7.5 in |
| Material | Black UHMW |
| Radius | N/A |
| Height | 1 in |
| Length | 6 ft |
| Width | 8 in |
| Rivet No. | N/A |
| Style | Tab Style, Carry or Return Straight Track |
| Chain Series | 881 |
| Weight | 15.87 LB |
| EAN or UPC | 787405305137 |

