- 24 Radius (in)
features
- ValuTrac curve for bevel chain. Return side. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. 24 inch radius Used with 882 series 7 1/2 inch wide chain.
| Track Width | 8 in |
| Chain Series Used With | 882-K7-1/2 |
| Component Series | VT-982 |
| Part Width | 8 in |
| Type | Curves for Bevel Chain |
| Carry or Return | Return |
| Measurement System | Universal |
| Part Height | 1.188 in |
| Material | NOLU-BR |
| Radius | 24 in |
| Weight | 14.4 LB |
| EAN or UPC | 787405305342 |

