features
- ValuTrac Straight section for tab chain.
- Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties.
- Used with 882 series 4 1/2 inch wide chain.
| Component Series | VT-982 |
| Measurement System | Universal |
| Part Height | 1.188 in |
| Chain Series Used With | 882TAB-K4-1/2 |
| Material | NOLU-BR |
| Carry or Return | Carry |
| Length | 10 ft |
| Straight or Curve | Straight |
| Track Width | 5 in |
| Weight | 13.0 LB |
| EAN or UPC | 787405305441 |

