features
- ValuTrac Straight section for tab chain. Nolu-BR UHMW (black) is a proprietary blend of resins and reground UHMW that maximizes wear and friction properties. Used with 882 series 4 1/2 inch wide chain.
| Measurement System | Universal |
| Height | 1.188 in |
| Style | Tab Style, Carry or Return Straight Track |
| Track Width | 5 in |
| Module Width | 3.75 in, 4.5 in |
| Material | NOLU-BR |
| Component Series | VT-982 |
| Part Height | 1.188 in |
| Width | 5 in |
| Chain Series Used With | 882TAB-K4-1/2 |
| Straight or Curve | Straight |
| Carry or Return | Carry |
| Length | 3 ft |
| Rivet No. | N/A |
| Radius | N/A |
| Chain Series | 882 |
| Weight | 4.0 LB |
| EAN or UPC | 787405305458 |

