- 24 Radius (in)
features
- ValuTrac Narrow width curve for tab chain.
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Reduces energy and water consumption
- Extends life of mating surfaces
- 24 inch radius
- Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Material | NOLU-S |
| Type | Curve |
| Part Height | 1 in |
| Track Width | 4.75 in |
| Chain Series Used With | 879TAB-K3-1/4 880TAB-K3-1/4 881TAB-K3-1/4 |
| Carry or Return | Carry |
| Radius | 24 in |
| Component Series | VTK-S-980 |
| Measurement System | Universal |
| Part Width | 4.75 in |
| Weight | 4.4 LB |
| EAN or UPC | 787405527416 |

