features
- ValuTrac Straight section for tab chain.
- Nolu-S is a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Reduces energy and water consumption
- Extends life of mating surfaces
- Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Measurement System | Universal |
| Length | 10 ft |
| Chain Series Used With | 879TAB-K4-1/2 880TAB-K4-1/2 881TAB-K4-1/2 |
| Straight or Curve | Straight |
| Track Width | 5 in |
| Component Series | VT-S-980 |
| Material | NOLU-S |
| Part Height | 1 in |
| Carry or Return | Carry |
| Weight | 13.8 LB |
| EAN or UPC | 787405527959 |

