- 24 Radius (in)
features
- ValuTrac Curve for tab chain. Nolu-S is a proprietary blend of UHMW-PE and solid lubricants. Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW. Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds. Reduces energy and water consumption Extends life of mating surfaces 24 inch radius
| Type | Curve |
| Track Width | 5 in |
| Part Height | 1.188 in |
| Carry or Return | Carry |
| Part Width | 5 in |
| Measurement System | Universal |
| Material | NOLU-S |
| Radius | 24 in |
| Component Series | VT-S-982 |
| Chain Series Used With | 882TAB-K4-1/2 |
| Weight | 4.4 LB |
| EAN or UPC | 787405528024 |

