- 24 Radius (in)
features
- ValuTrac Curve for tab chain.
- Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional proprietary ingredients increasing the hardness of the material while providing superior wear resistance.
- Maintains excellent wear characteristics while significantly reducing coefficients of friction compared to standard UHMW.
- Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noise reduction.
- Reduces energy and water consumption
- Extends life of mating surfaces
- 24 inch radius
- Used with 879, 880, and 881 series 4 1/2 inch wide tab chains.
| Radius | 24 in |
| Type | Curve |
| Part Width | 5 in |
| Chain Series Used With | 879TAB-K4-1/2 880TAB-K4-1/2 881TAB-K4-1/2 |
| Measurement System | Universal |
| Track Width | 5 in |
| Material | NOLU-SR |
| Carry or Return | Carry |
| Component Series | VT-SR-980 |
| Part Height | 1 in |
| Weight | 4.8 LB |
| EAN or UPC | 787405528253 |

