description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Dia. | 3 5/8 in |
| Compatible Bore Size [Min] | 7/8 in |
| Length Through Bore | 4 in |
| Set Screw Size | 3/4-10 UNC |
| Hub Length | 1 9/32 in |
| Bore Type | Finished with Keyway |
| Size | 12 |
| Keyseat | 7/8 in x 7/16 in |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Flange Length | 1 11/16 in |
| Set Screw Location | Oneover K Sand 90° |
| Flange Diameter | 10 in |
| Compatible Bore Size [Max] | 3 15/16 in |
| Material | High Strength Cast Iron |
| Hub Dia. | 5 3/4 in |
| RPM [Max] | 2800 rpm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| O.D. | 10 in |
| Hub Type | Shaft Hub |
| Weight | 24.1 LB |
| EAN or UPC | 698672002370 |

