description
- TB Wood’s Classical (also known as Conventional) V-belts include five cross sections: A, B, C, D, and E. These sections are a continuing development of the original V-belts of the 1930’s. A, B, C, and D belts are available in wrapped or cog construction and all are static conducting, and oil and heat resistant. (Note: E section V-belts are available for replacement on existing drives, but are not recommended for new drive designs.)
| Belt Section | B |
| Material | Cast Iron |
| Bore Type | Quick Disconnect Bushing |
| Face Width | 4 in |
| O.D. | 7.35 in |
| Datum Dia. | 7 in |
| Overall Length | 4 in |
| No. of Grooves | 5 |
| Bushing | SF |
| Hub Location | 1.31 in |
| Bushing Bore Range [Min] | 2 15/16 in |
| Pulley Construction | Plain |
| Bushing Bore Range [Max] | 1/2 in |
| Pitch Dia. | 7.41 in |
| Weight | 16.7 LB |
| EAN or UPC | 698672022217 |

