description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Type | Finished with Keyway |
| Hub Dia. | 98 mm |
| RPM [Max] | 3750 rpm |
| Length Through Bore | 61 mm |
| Compatible Bore Size [Max] | 2 7/8 in, 73 mm |
| Size | 9 |
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Length | 26 mm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Set Screw Location | Oneover K Sand 90° |
| Keyseat | 10 mm x 3.3 mm |
| Hub Length | 20 mm |
| Bore Size Tolerance | +.025 to +.050 mm |
| Flange Diameter | 6.35 in |
| Set Screw Size | M10x1.5 |
| Material | High Strength Cast Iron |
| Bore Dia. | 32 mm |
| O.D. | 161 mm |
| Weight | 8.6 LB |
| EAN or UPC | 698672645522 |

