description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Bore Dia. | 38 mm |
| RPM [Max] | 3750 rpm |
| Compatible Bore Size [Max] | 2 7/8 in, 73 mm |
| Size | 9 |
| Hub Length | 20 mm |
| Set Screw Location | Oneover K Sand 90° |
| Keyseat | 10 mm x 3.3 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Length Through Bore | 61 mm |
| O.D. | 161 mm |
| Flange Length | 26 mm |
| Hub Type | Shaft Hub |
| Set Screw Size | M10x1.5 |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| Flange Diameter | 6.35 in |
| Material | High Strength Cast Iron |
| Bore Size Tolerance | +.025 to +.050 mm |
| Hub Dia. | 98 mm |
| Weight | 8.3 LB |
| EAN or UPC | 698672645539 |

