description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Size | 9 |
| Flange Diameter | 6.35 in |
| Flange Length | 26 mm |
| Bore Dia. | 42 mm |
| Bore Size Tolerance | +.025 to +.050 mm |
| Hub Type | Shaft Hub |
| Material | High Strength Cast Iron |
| Set Screw Size | M10x1.5 |
| Hub Length | 20 mm |
| Keyseat | 12 mm x 3.3 mm |
| Length Through Bore | 61 mm |
| RPM [Max] | 3750 rpm |
| Compatible Bore Size [Min] | 7/16 in, 12 mm |
| O.D. | 161 mm |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Hub Dia. | 98 mm |
| Bore Type | Finished with Keyway |
| Compatible Bore Size [Max] | 2 7/8 in, 73 mm |
| Set Screw Location | Oneover K Sand 90° |
| Weight | 8.0 LB |
| EAN or UPC | 698672645546 |

