Skip to content Skip to navigation menu
TB Woods1040T10PKT

1040T10PKT

1040 Size Horizontal Split Hardware Packet for G-Flex Couplings
Item #104971780
  • Horizontal Split Cover
  • 1040 Size
TB Woods1040T10PKT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Horizontal Split Cover
  • 1040 Size

description

  • TB Wood’s Taper Grid Coupling is the industry standard, state-of-the-art design from TB Wood’s and Bibby Turboflex, the original grid coupling manufacturer. The G-Flex 1000 / Bibby 2000 Series is an all-metal coupling that provides positive protection against the damaging effects of shock loads and vibration. Aluminum horizontal cover (T10), and all-steel vertical cover (T20) designs are available. G-Flex tapered grid couplings are an excellent choice where torsional flexibility and vibration damping are primary concerns. Hardware packet includes seals, gasket, and hardware. Grids and hubs sold seperately.
RPM [Max] 4500 rpm
Cover Type Horizontal Split
Weight 0.1 LB
EAN or UPC 698672166126
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison